Shop TROY LIGHTING
See all product information
Create Account
Yarrow 2 Light Wall Sconce 4.75 In. Patina Brass
- Mfr # B1227-PBR
- Zoro # G715448736
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
26.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1227-PBR
- Zoro #
- G715448736
- UPC #
- 197292070719
- Country of Origin
- China
Dimensions
- Height
- 26.5 in
- Width
- 4.75 in
- Length
- 4.75 in
Details
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Lamp Included
- No
- Body Material
- Steel
- Watts
- 15W
- Standards
- ETL Damp
- Includes
- Fixture, Hardware
- Shade Color
- Opal Glossy
- Product Care
- Clean with a soft, damp cloth
- Extention
- 3.5 in
- Bulb Shape
- E26 Medium Base
- Shade Material
- Glass
- Designer
- Troy Standard
- Socket Count
- 2
- Slope Compatible
- No
- Battery Included
- No
Description
Yarrow makes an elegant statement with its streamlined design and attention to detail. The silhouette is constructed from two cylindrical opal glass cylinders joined in the center by a knurled and faceted Patina Brass cuff. While understated, it provides powerful illumination, making this fixture a versatile choice for many spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.