Zoro Homepage

Zane 1 Light Flush Mount 14.25 In. Patina Brass

  • Mfr # C4514-PBR

  • Zoro # G515446833


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Width
14.25 in
Voltage
120V
Height
4 in
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4514-PBR
Zoro #
G515446833
UPC #
782042472853
Country of Origin
China

Dimensions

Length
14.25 in
Width
14.25 in
Height
4 in
Canopy Width
8 in

Details

Voltage
120V
Watts
20W
Finish
Patina Brass
Item
Flush Mount
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
No
Shade Color
Glossy
Standards
ETL Damp
Shade Material
Glass
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

An opal glossy glass shade is wrapped by grass cloth and accented with Patina Brass, taking a recognizable silhouette and giving it a modern rustic upgrade. The earthy grey tones of the grass cloth make this flush mount extremely usable in many different interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.