Zoro Homepage

Zephyr 1 Light Wall Sconce 9.5 In. Textured Black

  • Mfr # B4509-TBK

  • Zoro # G015448924


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Fixture Voltage
120V
Finish
Textured Black
Body Material
Aluminum and Stainless Steel
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4509-TBK
Zoro #
G015448924
UPC #
782042409910
Country of Origin
China

Dimensions

Height
15 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Shade Color
Clear
Includes
Fixture, Hardware
Standards
UL Wet
Watts
60W
Lamp Included
No
Slope Compatible
No
Shade Material
Glass
Socket Count
1
Extention
11 in
Designer
Troy Standard
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.