Becki Owens X Mesa 1 Light Wall Sconce 15 In. Textured Black
- Mfr # B2042-TBK
- Zoro # G115448909
product price:Â
$
194.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
4.75 in
Fixture Voltage
120V
Finish
Textured Black
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2042-TBK
- Zoro #
- G115448909
- UPC #
- 782042405073
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Black
- Item
- Wall Sconce
- Standards
- UL Wet
- Watts
- 75W
- Lamp Included
- No
- Body Material
- Aluminum and Stainless Steel
- Includes
- Fixture, Hardware
- Designer
- Becki Owens
- Extention
- 5.75 in
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Glass
- Socket Count
- 1
Dimensions
- Height
- 15 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
Designed in collaboration with Becki Owens, Mesa strikes the perfect balance between industrial and coastal. Linear in form, the nautical shade is finished in textured black or weathered zinc. Available in two sizes. Wet rated.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.