Zoro Homepage

Zuma 2 Light Wall Sconce 7.75 In. Verdigris

  • Mfr # B6712-VER

  • Zoro # G415447732


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Verdigris
Body Material
Aluminum and Stainless Steel
Number of Bulbs
2
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6712-VER
Zoro #
G415447732
UPC #
782042404595
Country of Origin
China

Dimensions

Height
16.5 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Verdigris
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Number of Bulbs
2
Lamp Included
No
Watts
60W
Standards
UL Wet
Includes
Fixture, Hardware
Socket Count
2
Shade Material
Glass
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Extention
5.25 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No

Description

Zuma embraces its surroundings, taking cues from the natural world to inform its captivating silhouette. This candelabra style cage light features a delicate leaf detail climbing up the edges, revealing demure finials on each corner. Clear glass allows you to admire the candlestick lights clearly. Available in French iron or verdigris finish. Available as a one, two, or three-light wall sconce, and pendant in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.