Shop All Air Vent Covers & Floor Registers
Tru Aire
12 in. x 8 in. 2-Way Steel Wall/Ceiling Register , White
Mfr # 102M 12X08
Zoro # G209991830
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tru Aire
- MFR # 102M 12X08
- Zoro # G209991830
- UPC # 803492121266
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Our 102M series is a 2 way air register used for wall or ceiling openings. The stamped face allows for two way air deflection. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high quality product will ensure years of continuous use. This product features: high quality steel, white powder coat finish, smooth glide multi-shutter damper, countersunk screw holes, louvers control the amount and direction of airflow.Wall or ceiling register controls airflow into a roomMade of high quality steelWhite powder coat finishLouvers control the amount and direction of airflow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK METALBESTOS FLASHING BVNT4""4RV-AF6 (104825)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-2020-11-2)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- TRU AIRE Return Grille 24X6 (C170 24X6)
- TRU AIRE 6 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X06)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- TRU AIRE GRILLE SIDEWAL WHT24X12"" (C170 24X12)
- TRU AIRE GRILLE SIDEWALL 14X8""WHT (C170 14X08)
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 11.75, White, Steel (4JRN9)
- Tru Aire Air Vent Covers & Floor Registers