Zoro Homepage

1/4'' FNPT 150 PSI Mini Pressure Regulator

  • Mfr # 27-243

  • Zoro # G921877016


product price: $73.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-243
Zoro #
G921877016
UPC #
28893272434
Country of Origin
United States

Description

Gives accurate pressure regulation with maximum water and dirt separation. Increases life of expensive air-powered tools. Solid piston resists rupture cracking or tearing under pressure or high cycle rates. Maximum operating pressures: 150 psi at 125 Deg. F. primary 2 to 125 psi secondary. Operating temperature range: -10 Deg. F. to +175 Deg. F. Includes filter element and a pressure gauge. Port size: 1/4 In. NPTF. Manual drain. 5 micron element. Bowl capacity - 1 Oz. Overall height: 8-1/2 In. 1 per box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.