
21603 0.25 in. NPT x 0.37 in. ID Hose Air Line Hose Swivel
Mfr # 11673
Zoro # G916330533
product price:Â $41.75
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11673
Zoro #
G916330533
UPC #
-
Country of Origin
China
Description
Features Product Type: Airline Swivel Material: Brass Thread Size: 1/4 in. MNPT x 3/8 in. ID Nozzle Type: Female/Male Maximum Pressure: 150 psi Eliminates kinked and twisted air line hose by swiveling a full 360 degrees Use on air lines, tools, and compressor connections to increase flexibility and convenience Barb type and male/female connections
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.