24-311 Air Line Filter, Manual, Polycarbonate, 6.1 in H
- Mfr # 27-311
- Zoro # G625004190
product price:Â
$
53.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27-311
- Zoro #
- G625004190
- UPC #
- 28893273110
- Country of Origin
- United States
Description
Tru-Flate airline filters are used for all airline applications where efficient filtration is required. Filtration removes airborne solid contaminants, pipe scale, rust, which may cause wear or failure of pneumatic components. Large filter element surface gives low pressure drop and long element life. The mini series of airline filters offers a higher degree of filtration. All filters are complete with filter element and either manual or automatic drains. Maximum pressure 150 psi at 125 deg F with polycarbonate bowl and 250 psi at 175 deg F with metal bowl. Temperature range -10 to +175 deg F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.