Construction Paper - Art Project, Craft Project - 12in Width x 18in Length - Black, White, 12PK
- Mfr # P6677
- Zoro # G823365222
product price:Â
$
13.15
/pk of 12, $1.10/ea
Key Features
Length
18 in
Material
Fiber, Sulphite, Paper
Width
12 in
Application
Craft Project, Art Project
Features
Tear Resistant, Fade Resistant, Durable, Heavyweight, Foldable, Crack Resistant, Recyclable, Acid-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6677
- Zoro #
- G823365222
- UPC #
- 45173066774
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 12 in
Details
- Item
- Construction Paper
- Material
- Fiber, Sulphite, Paper
- Application
- Craft Project, Art Project
- Color
- White, Black
- Features
- Tear Resistant, Fade Resistant, Durable, Heavyweight, Foldable, Crack Resistant, Recyclable, Acid-free
Description
Construction Paper - Art Project, Craft Project - 12in Width x 18in Length - Black, White - Sulphite, Fiber, Paper - 72 / Pack, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.