
Hardcover Business Journal, 1-Subject, Narrow Rule, Purple Cover, 96 8 x 5.5 Sheets (Discontinued)
- Mfr # TR55733
- Zoro # G815509924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR55733
Zoro #
G815509924
UPC #
718103330046
Country of Origin
Türkiye
Dimensions
Height
8 in
Width
5-1/2 in
Sheet Ruling Size
1/4 in
Sheet Size
8 in x 5.5 in
Details
Cover Material
Synthetic Leather
Number of Sections
1
Binding Location
Side
Paper Color
Ivory
Number of Sheets
96
Binding
Sewn
Item
Business Journal
Cover Color
Purple
Recycled Content
0%
Format
Narrow Rule
Description
Foster your creativity and focus on your objectives. Attractive, leather-like hardcover and rich, fine-stationery-quality paper lend the book and your work a polished, professional appearance. Sewn-in satin-ribbon makes it easy to mark an important page or section, so you can quickly refer back while fielding customer calls or client questions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.