
Mailmate Micro-Cut Shredder, 12 Manual Sheet Capacity (Discontinued)
- Mfr # TR-NMC12M9A
- Zoro # G303551763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-NMC12M9A
Zoro #
G303551763
UPC #
718103301008
Country of Origin
China
Dimensions
Shred Size
0.16" x 0.47"
Height
12"
Depth
10.2"
Width
12.8"
Details
Cut Style
Micro-Cut
Security Level
P-4
Color
Black/Gray
Shredding Speed
6 ft/min
Shreds
Medium
Max. Shredding Capacity
1.4 gal
Weight
16.563
Capacity
1.4 gal
Description
This Mailmate shredder is the perfect solution for today's home or small office shredding needs. The compact size allows placement on counters, desktops, or under tables or worksurfaces. A powerful motor shreds paper, cards, and CDs down to 0.16" x 0.47" particles, giving you the security demanded by today's business world. The 1.4 gallon waste bin has an easy to view side window, letting you see when to empty at a glance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.