Mesh Magazine File, 4.53 x 10.51 x 12.4, Black

  • Mfr # TR57569-CC

  • Zoro # G715621108


product price:  $8.59
/ea

Key Features

Depth
10.51 in
Width
4.53 in
Color
Black
Material
Wire Mesh
Height
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR57569-CC
Zoro #
G715621108
UPC #
718103359603
Country of Origin
China

Dimensions

Depth
10.51 in
Width
4.53 in
Height
12.4 in

Details

Color
Black
Material
Wire Mesh
Item
Magazine File

Description

Keep different sized reading materials together and organized on tables, desks or shelves. Flat square rounded edges offer a stylish storage solution. Reinforced ribbing keeps the structure from bowing under pressure. Integrated handle provides easy lifting when removing or storing on shelves. Label insert offers easy identification. Features feet to prevent slipping and scratching while sitting on top of your desk.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.