
Notepads, Narrow Rule, 50 Canary-Yellow 5 x 8 Sheets, 12PK (Discontinued)
- Mfr # TR59901/TR57359
- Zoro # G603552187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR59901/TR57359
Zoro #
G603552187
UPC #
718103356350
Country of Origin
United States
Dimensions
Sheet Size
50
Size
5 x 8
Width
5"
Length
8"
Details
Paper Weight
2.953
Color
Canary
Weight
2.953 lbs
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.