
Premium Composition Notebook, Medium/College Rule, Blue Cover, 9.75 x 7.5, 100 Sheets (Discontinued)
- Mfr # TR58343M
- Zoro # G703551752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR58343M
Zoro #
G703551752
UPC #
718103369237
Country of Origin
United States
Dimensions
Width
7.5"
Size
9.75 x 7.5
Length
9.75"
Details
Paper Weight
0.684
Material
Polypropylene
Binding
Perfect Bound
Color
Blue
Weight
0.684 lbs
Description
Record inspiring ideas or brainstorm freely with this composition notebook. Durable polypropylene cover provides protection against damage. Wire-free binding for easy scanning of notes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.