Rollerball Pen, Stick, Fine 0.5 mm, Blue Ink, Black/Blue/Clear Barrel, 12PK
Mfr # TR57322
Zoro # G316517442
product price: $16.99
/pk 12, $1.42/eaKey Features
Pen Type
Rollerball Pen
Barrel Color
Black/Blue/Clear
Marking Tool Color Family
Blue
Ink Color
Blue
Point Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR57322
Zoro #
G316517442
UPC #
-
Country of Origin
China
Dimensions
Point Size
0.5 mm
Details
Pen Type
Rollerball Pen
Barrel Color
Black/Blue/Clear
Marking Tool Color Family
Blue
Ink Color
Blue
Point Type
Fine
Item
Rollerball Pens
Tip Style
Conical
Description
An essential for everyday writing. Matte finish and carbon steel clip provide a professional look. Free-flowing ink system makes it airplane safe, so your pen will not leak during cabin pressure changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.