
Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 6PK (Discontinued)
- Mfr # TR55329
- Zoro # G103552168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR55329
Zoro #
G103552168
UPC #
718103324526
Country of Origin
China
Dimensions
Height
3.01"
Width
12.63"
Depth
9.72"
For File Size
Letter
Details
Item
Desktop Document Racks & Sorters
Number of Compartments
1
Color
Black
Material
Plastic
Features
Side-Load
Weight
4.977
Load Orientation
Side
Description
Master the art of desktop organization, and sort all of your paperwork by priority or project to enhance your productivity. Stacking design allows you to develop a personalized desktop setup. Gloss-finished body provides a contemporary appearance that integrates easily into modern office environments. Crack- and break-resistant plastic stands up to the rigors of regular use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.