This item is Discontinued.

Tru Red Wall Calendar, Vertical Orientation, 15x22, White/Red/Black Sheets, 12-Month (July-June): 2021-2022 TR54275-21

Wall Calendar, Vertical Orientation, 15x22, White/Red/Black Sheets, 12-Month (July-June): 2021-2022 (Discontinued)

  • Mfr # TR54275-21
  • Zoro # G603551685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR54275-21
Zoro #
G603551685
UPC #
718103384865
Country of Origin
China

Dimensions

Sheet Size
15 x 22

Details

Refills
No
Color
White/Red/Black
Format
Monthly
Weight
1.088

Description

Stay up to date. Standard one-month per page format features generously sized daily blocks to help promote legible notation. Monthly notes space makes it easy to track monthly to-dos. Full-year reference blocks, with current month in bold, are located at the bottom of each page. Integrated wire loop allows you to hang the calendar, wherever it makes the most sense for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.