
Wirebound Hardcover Notebook, 1-Subject, Narrow Rule, Gray/Purple Cover, (80) 9.5 x 6.5 Sheets
Mfr # TR55742
Zoro # G623333483
product price:Â $8.25
/eaKey Features
Sheet Size
9.5 in x 6.5 in
Number of Pockets
2
Ruling Color
Blue
Perforation
Micro-Perforation
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR55742
Zoro #
G623333483
UPC #
718103330152
Country of Origin
Taiwan, Province of China
Dimensions
Sheet Size
9.5 in x 6.5 in
Height
9.8 in
Sheet Ruling Size
1/4 in
Width
7.17 in
Details
Number of Pockets
2
Ruling Color
Blue
Perforation
Micro-Perforation
Paper Color
White
Binding
Twin-Wire
Cover Color
Gray/Purple
Binding Location
Side
Number of Sheets
80
Cover Material
Kraft Board
Recycled Content
0%
Number of Sections
1
Item
Notebook
Format
Narrow Rule
Description
Stylishly express and organize your creative insights and important ideas. Whether you're addressing the big issues and solving fundamental problems or simply tracking meeting notes and managing to-do lists, the two-tone hardcover design conveys a contemporary aesthetic while enhancing durability to protect your hard work. Twin-wire coil binding enables versatile setup options and effortless page turning. Premium heavyweight paper ensures a smooth writing experience. Left-margin micro-perforations allow for neat and easy sheet removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.