XL Permanent Marker, Extra-Broad Chisel Tip, Assorted Colors, 4PK

  • Mfr # TR56935

  • Zoro # G303554276


product price:  $16.95
/pk 4, $4.24/ea

Key Features

Color
Assorted
Tip Size
Extra-Broad
Weight
0.394
Point Type
Chisel
Marker Grade
General Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR56935
Zoro #
G303554276
UPC #
718103351591
Country of Origin
China

Dimensions

Tip Size
Extra-Broad

Details

Item
Markers
Color
Assorted
Weight
0.394
Point Type
Chisel
Marker Grade
General Use

Description

Conquer your largest projects with extra-large tank-style markers. Depending on how you wish to express yourself, the extra-broad chisel tip lets you lay down fine and thin or bold and thick lines, simply by varying your hand position while marking. To help you quickly differentiate between these XL markers, each durable aluminum barrel features a tip type icon printed along its side along with an ink-color-coordinated tip taper and cap. An oversized ink reservoir provides a 200-meter life cycle, ensuring long-lasting, reliable performance. Fast-drying, water-resistant ink marks on nearly any surface and dries in ten seconds or less, minimizing the potential for smudges and smears.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.