Tru-Spec
Backpack, Black, 1050D Nylon, Polyester
Mfr # 4918
Zoro # G1814062
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Material 1050D Nylon
- Features Concealed Pistol Pockets, Front Easy Access Tabbed Pistol Pocket with Loop Inside for Holster, Hidden Pistol Sleeve In Main Compartment, Interior Magazine Sleeves, Key Chain Holder, Padded Adjustable Sling Strap with Extra D-Rings for Accessories, Perforated Foam Back, Reinforced Grab and Go Carry Handle, Tablet Sleeve
- Size 12 in H x 8 in W x 10-1/2 in L
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, 6 Deep Socket, black oxide (6960)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450231)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- DICKIES 14" Painter's Work Bag (57047)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- BUCKET BOSS Bag/Tote, Tool Bag, White, Canvas, 1 Pockets (25100)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 27 Pockets (1579)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- Tru-Spec Tool Bags, Backpacks & Totes