Zoro Homepage

BDU Coat, 100% Cotton Ripstop, Button, Woodland, XL Long

  • Mfr # 1514

  • Zoro # G4426657


product price: $40.15
/ea

Key Features

Color
Woodland
Material
100% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G4426657
UPC #
690104031309
Country of Origin
Honduras

Dimensions

Size
XL Long
Length
33 in
Sleeve Length
26 in
Fits Chest Size
46 in to 48 in
Garment Size
Tall

Details

Item
BDU Coat
Color
Woodland
Material
100% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Type
Long
Binding
Melamine Buttons
Pockets
4
Garment Style
Jacket
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Tall
Shirt Sizing
Tall

Description

BDU Coat, Size XL, Color Woodland, Material 100 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 33 In., Sleeve Length 26 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.