Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1318
Zoro #
G4416032
UPC #
690104022086
Country of Origin
Honduras
Dimensions
Size
5XL
Fits Waist Size
56 in to 58 in
Garment Size
Regular
Details
Item
Military Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Binding
Button Fly
Pockets
7
Garment Style
Military Pants
Closure Type
Melamine Buttons
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
BDU Trouser, Size 5XL, OD Green, Fits Waist Size 56 In. to 58 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.