Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1276
Zoro #
G4419578
UPC #
690104015729
Country of Origin
Honduras
Dimensions
Size
L
Fits Waist Size
36 in to 38 in
Size-Body Type
Long
Garment Size
Long
Details
Item
BDU Trouser
Color
Woodland
Material
50% Nylon/50% Cotton Ripstop
Inseam
Long
Fabric Weight
6.5 oz
Pockets
6
Binding
Button
Garment Style
Pants
Closure Type
Melamine Buttons
Pant Sizing
Long
Shirt Sizing
Long
Description
BDU Trouser, Size L, Woodland, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam Long, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.