Flame Resistant Pants, 8.9 cal/sq cm, 7.5 oz 100% Cotton
Mfr # 1442
Zoro # G5358092
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Maximum Waist Size
37 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1442
Zoro #
G5358092
UPC #
690104483924
Country of Origin
Honduras
Dimensions
Maximum Waist Size
37 in
Fits Waist Size
35 in to 37 in
Minimum Waist Size
35 in
Tag Size
37 x 32
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy
Inseam
32 in
Standards
NFPA 1975, NFPA 2112, NFPA 70E
Number of Pockets
8
Arc Flash PPE Category
2
Features
Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Expandable Back Pockets with Hook and Loop Closure, Extra Deep Front Pockets, TRU-SPEC(R) Original PRYM Snap with YKK(R) Brass Zipper, Two Knife/Accessory Pockets
Includes Cargo Pocket
No
Waist Closure
Snap, Zipper
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Expandable Back Pockets with Hook and Loop Closure, Extra Deep Front Pockets, TRU-SPEC(R) Original PRYM Snap with YKK(R) Brass Zipper, Two Knife/Accessory Pockets, Inseam 32 in, Flame Resistant Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 37 in, Minimum Waist Size 35 in, Number of Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.