This item is Discontinued.

Tru-Spec Men's Military Pants, 36, Olive Drab Green, 35% Cotton, 65% Polyester 1830

Men's Military Pants, 36, Olive Drab Green, 35% Cotton, 65% Polyester (Discontinued)

  • Mfr # 1830
  • Zoro # G1839813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1830
Zoro #
G1839813
UPC #
690104464886
Country of Origin
Honduras

Dimensions

Size
36
Fits Waist Size
36 in to 38 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Military Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Closure Type
Zipper Fly with Melamine Button
Garment Style
Military Pants
Number of Outside Pockets
8
Pockets
8
Includes
(2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Binding
Zipper Fly
Includes Hammer Loop
No
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pants, Size R/36, OD Green, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.