This item is Discontinued.

Tru-Spec Men's Military Pants, 44 in, Olive Drab Green, 35% Cotton, 65% Polyester 1830

Men's Military Pants, 44 in, Olive Drab Green, 35% Cotton, 65% Polyester (Discontinued)

  • Mfr # 1830
  • Zoro # G1840050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1830
Zoro #
G1840050
UPC #
690104464909
Country of Origin
Honduras

Dimensions

Size
44 in
Fits Waist Size
44 in to 46 in

Details

Item
Military Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Military Pants
Binding
Zipper Fly
Closure Type
Zipper Fly with Melamine Button
Pockets
8
Includes
(2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Number of Outside Pockets
8
Includes Hammer Loop
No
Uniform Type
BDU

Description

Men's Tactical Pants, Size 44 In., OD Green, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.