Men's Tactical Pants, 28 in x 32 in, Black
Mfr # 1432
Zoro # G5363519
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
35% Polyester, 65% Cotton, 9% Spandex Accents, 91% Nylon
Gender
Men's
Size
28 in x 32 in
Inseam
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432
Zoro #
G5363519
UPC #
690104479958
Country of Origin
Indonesia
Dimensions
Size
28 in x 32 in
Fits Waist Size
27 in to 29 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Tactical Pants
Color
Black
Material
35% Polyester, 65% Cotton, 9% Spandex Accents, 91% Nylon
Gender
Men's
Inseam
Regular
Fabric Weight
6.5 oz
Binding
French Fly Inside Zipper, Button, Zipper Fly
Number of Outside Pockets
7
Garment Style
Tactical Pants
Pockets
2
Closure Type
Metal Button, YKK Zipper, French Fly Inside Zipper
Includes
Boot Hooks, Slider Waistband, Zippered Cooling Vents, Strap Adjustment with Snaps On Ankle Cuffs
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pants, Size 28 In. x 32 In., Black, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.