Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pants, 34 in, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 1060

  • Zoro # G1816348


product price: $47.99
/ea

Key Features

Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
34 in
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060
Zoro #
G1816348
UPC #
690104261850
Country of Origin
Multiple

Dimensions

Size
34 in
Fits Waist Size
33 in to 35 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Pockets
6
Binding
Prym Snap, Zipper Fly
Includes
Slider Waistband
Number of Outside Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Features
Hook & Loop Closure, Interior Pocket
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Men's Tactical Pants, Size 38 In., Khaki, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.