Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, 2XL, Long, Black
Mfr # 2027
Zoro # G6294990
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Nylon
- Fits Chest Size 50 in to 52 in
- Length 35 1/4 in
- Sleeve Length 39 in
Product Information
- Brand Tru-Spec
- MFR # 2027
- Zoro # G6294990
- UPC # 690104403274
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 35 1/4 in |
Sleeve Length | 39 in |
Neck Size | 17-1/2 in |
Details
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Denim Sleeve, 20 oz, 18 In, PR (3XE81)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Operate Men Working On Repairs (OS-CS-A-1014-L-19143)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- Tru-Spec Workwear and Protective Clothing