Tru-Spec
Parka Jacket, XL, Long, Multicam
Mfr # 2026
Zoro # G6291527
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Nylon
- Fits Chest Size 46 in to 48 in
- Length 34 in
- Sleeve Length 38 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF (T6122-Z7/6FTAF)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8413-04)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MWR-02-S)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XL (J140-BLK XLG REG)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 5XL (J140-BLK 5XL REG)
- Tru-Spec Work Jackets & Coats