Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tru-Spec Tactical Pants, 36 in x 32 in, Black, 35% Cotton, 65% Polyester 1024

Tactical Pants, 36 in x 32 in, Black, 35% Cotton, 65% Polyester (Discontinued)

  • Mfr # 1024
  • Zoro # G4423933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024
Zoro #
G4423933
UPC #
690104366258
Country of Origin
Honduras

Dimensions

Size
36 in x 32 in
Fits Waist Size
35 in to 37 in

Details

Item
Tactical Pants
Color
Black
Material
35% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Closure Type
Melamine Buttons, Prym Snap, YKK Zipper
Uniform Type
General

Description

Men's Tactical Pants, Size 36 In. x 32 In., Black, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.