This item is Discontinued.

Tru-Spec Tactical Parka, 100% Nylon Twill, Black, XS 2410

Tactical Parka, 100% Nylon Twill, Black, XS (Discontinued)

  • Mfr # 2410
  • Zoro # G6258082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2410
Zoro #
G6258082
UPC #
690104406169
Country of Origin
Indonesia

Dimensions

Size
XS
Length
29 1/2 in
Sleeve Length
37-1/2 in
Fits Chest Size
30 in to 32 in
Neck Size
13-3/4 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Black
Material
100% Nylon Twill
Number of Pockets
5
For Use With
Jacket Systems
Pockets
5
Binding
Zipper
Type
Regular
Garment Style
Parka
Includes
Inner Cumulus Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Parka, 3 in 1, Size XS, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 30 In. to 32 In., Length 29-1/2 In., Sleeve Length 37-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 13-3/4 In., Pockets 5, Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.