This item is Discontinued.

Tru-Spec Tactical Polo, 50% Cotton, 50% Nylon, zipper, 4 Pocket(s), Camouflage, L 1276

Tactical Polo, 50% Cotton, 50% Nylon, zipper, 4 Pocket(s), Camouflage, L (Discontinued)

  • Mfr # 1276
  • Zoro # G5068362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1276
Zoro #
G5068362
UPC #
690104344478
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
33"
Fits Chest Size
42" to 44"
Neck Size
20"
Length
33"

Details

Item
Tactical Polo
Color
Camouflage
Material
50% Cotton, 50% Nylon
Fabric Weight
6.5 oz
Pockets
4
Features
Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff
Closure Type
zipper
Includes
Pen Pocket
Binding
Hook-and-Loop, Zipper Fly
Type
Long Sleeve
Style
Tactical Polo

Description

Tactical Polo, Size L, Color Camouflage, Material 50 Percent Nylon, 50 Percent Cotton, Length 33 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 33 In., Neck Size 20 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.