Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Tactical Pants, 0, Blue, 65% Polyester/35% Cotton Ripstop

  • Mfr # 1125

  • Zoro # G1848828


product price: $56.69
/ea

Key Features

Color
Blue
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Size
0
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G1848828
UPC #
690104392042
Country of Origin
Indonesia

Dimensions

Size
0
Fits Waist Size
25 in to 26 in

Details

Item
Women's Tactical Pants
Color
Blue
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
35 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
12
Pockets
12
Closure Type
YKK Zipper, PRYM Snap
Includes
Slider Waistband
Garment Style
Pants
Includes Hammer Loop
No

Description

Women's Tactical Pants, Size 0, Navy, Fits Waist Size 25 In. to 26 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz, Pockets 12, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.