This item is Discontinued.

Tru-Spec Women's Women's Tactical Pants, 10, Khaki, 65% Polyester/35% Cotton Ripstop 1193

Women's Women's Tactical Pants, 10, Khaki, 65% Polyester/35% Cotton Ripstop (Discontinued)

  • Mfr # 1193
  • Zoro # G1839682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1193
Zoro #
G1839682
UPC #
690104442594
Country of Origin
Indonesia

Dimensions

Size
10
Fits Waist Size
30 in to 31 in

Details

Item
Women's Tactical Pants
Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Pants
Pockets
6
Number of Outside Pockets
6
Includes
Slider Waistband
Includes Hammer Loop
No

Description

Women's Tactical Pants, Size 10, Khaki, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.