C123RW30X6 Baseboard Return Air Grille White - 30 x 6 in.

  • Mfr # 4472791

  • Zoro # G503679267


product price:  $43.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4472791
Zoro #
G503679267
UPC #
803492209643
Country of Origin
China

Description

Features
  • Size: 30" x 6"
  • White powder coating
  • 1/3" spaced with 45 degree blade angle
  • 3/4" margin turn back
  • Counter sunk screw holes with 2" screws (provided)
  • Each grille is individually shrinkwrapped
Specifications
  • Dimension: 32" H x 7.9" W x 0.9" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.