Shop TRUAIRE
Create Account
C17024X6 Return Grille Louver White - 24 x 6 in.
Mfr # 4472742
Zoro # G104108470
product price:Â $24.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4472742
- Zoro #
- G104108470
- UPC #
- 803492212162
- Country of Origin
- China
Description
Features
- Size: 24" x 6"
- White powder coating
- Counter-sunk screw holes with 2" screws
- Each grille is individually shrinkwrapped
- Dimension: 25.9" H x 7.9" W x 0.5" L
- Weight: 2.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.