Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truaire C17014X08 Sidewall Return Air Grille 14 x 8 in.

  • Mfr # 4021945

  • Zoro # G003679019


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021945
Zoro #
G003679019
UPC #
803492201746
Country of Origin
China

Description

Features
  • Size: 14" x 8"
  • Heavy duty construction
  • Durable powder coated white finish
  • 1/2" louver spaced in dual angular formation for greater strength and maximum area
Specifications
  • Dimension: 15.9" H x 9.9" W x 0.5" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.