This item is Discontinued.

Truck-Lite License Plate Lamp, Odd, Clear 15011

License Plate Lamp, Odd, Clear (Discontinued)

  • Mfr # 15011
  • Zoro # G5086575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15011
Zoro #
G5086575
UPC #
735111049821
Country of Origin
United States

Dimensions

Diameter - Vehicle Lighting
2 1/2 in
Width - Vehicle Lighting
3 3/8 in

Details

Lens Shape - Vehicle Lighting
Odd
Wiring Connection - Vehicle Lighting
Pigtail
Volt Bulb
12
Shape
Odd
Color
Clear
Lighting Technology - Vehicle Lighting
Incandescent
Item
License Plate Light
Lens Color - Vehicle Lighting
Clear
Includes
Lamp and Gray Bracket
Type
Sealed - Kit

Description

License Plate Light, Shape Odd, Includes Lamp and Gray Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.