Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT16081
Zoro #
G0157370
UPC #
874688006087
Country of Origin
China
Dimensions
Size
7 in W x 5 in D x 2 in H
Details
Item
Car Charger
Type
Dual Ports
Capacity
(2) USB Devices
Amps
2.4
Used For
Charging 12V Products
Voltage (DC)
12
Description
Car Charger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.