Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT16131
Zoro #
G0157355
UPC #
874688006131
Country of Origin
China
Dimensions
Size
7 in W x 3 in D x 1 in H
Details
Item
Car Charger
Type
USB Micro Charger/Sync
Watts
150
Includes
9 ft USB Charge Cable, Lightening Connector
Used For
Charging 12V Products
Voltage (DC)
12 V
Description
Car Charger, Includes 9 ft USB Charge Cable, Lightening Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.