This item is Discontinued.

Trucker Tough Electronics Holder Kit, Mount, 8in. TT16121

Electronics Holder Kit, Mount, 8in. (Discontinued)

  • Mfr # TT16121
  • Zoro # G0157425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT16121
Zoro #
G0157425
UPC #
874688006124
Country of Origin
Korea, Republic of

Dimensions

Length
8 in

Details

Item
Electronics Holder Kit
Material
Plastic
Type
Mount
Color
Black
Holds
Most Electronic Devices, Smartphones, Tablets, etc.

Description

Electronics Holder Kit, Material Plastic, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.