This item is Discontinued.

Trucker Tough Headset Holder, Heavy Duty, 5-13/32in. TT16111

Headset Holder, Heavy Duty, 5-13/32in. (Discontinued)

  • Mfr # TT16111
  • Zoro # G0157431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT16111
Zoro #
G0157431
UPC #
874688006117
Country of Origin
China

Dimensions

Length
5-13/32"

Details

Rechargeable Battery
No
Holds
Most Electronic Devices, Smartphones, Tablets, etc.
Noise Canceling
No
Type
Heavy Duty
For Use With
Over the headset
Color
Black
Item
Headset Holder
Includes
Patented Suction Cup Mount with Clip
Material
Plastic
Features
Securely Holds and Protects Headset and Other Items from Falling; Indoor and Outdoor Use, In Vehicle or Home; Patented Suction Cup Mount with Clip; Mounts to Most Smooth and Textured Surfaces

Description

Headset Holder, For Use With Over the headset, Features Securely Holds and Protects Headset and Other Items from Falling; Indoor and Outdoor Use, In Vehicle or Home; Patented Suction Cup Mount with Clip; Mounts to Most Smooth and Textured Surfaces, Includes Patented Suction Cup Mount with Clip, Noise Canceling No, Rechargeable Battery No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.