This item is Discontinued.

Trucker Tough Hook, Small, 7in., Black TT16041

Hook, Small, 7in., Black (Discontinued)

  • Mfr # TT16041
  • Zoro # G0157459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT16041
Zoro #
G0157459
UPC #
874688006049
Country of Origin
Korea, Republic of

Dimensions

Length
7 in

Details

Holds
Up to 7 lb
Type
Small
Color
Black
Item
Hook
Material
Plastic

Description

Hook, Material Plastic, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.