Zoro Homepage

Adjustable Spring Gate Hinge, Matte, PR

  • Mfr # TCA4

  • Zoro # G5000843


product price: $40.49
/pr

Key Features

Finish
Black Matte
Load Capacity
55 lb
Holes
With
Overall Knuckle Height
1 in
Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA4
Zoro #
G5000843
UPC #
736494002618
Country of Origin
Australia

Dimensions

Overall Knuckle Height
1 in
Door Leaf Thickness
0.188 in
Frame Leaf Height
7 7/8 in
Frame Leaf Thickness
0.188 in
Frame Leaf Width
1 1/2 in
Door Leaf Height
7 1/2 in
Door Leaf Width
3 1/2 in
Door Thickness - Minimum
1 in
Overall Width
9 in

Details

Item
Spring Hinge
Finish
Black Matte
Load Capacity
55 lb
Holes
With
Pin Material
Stainless Steel
Bearing Type
Plain
Ligature Resistant
No
Mounting
Full Surface
Material
PVC, Wood
Orientation
Non Handed
Holes per Leaf
3 and 4
Range of Motion
180 Degrees
Hardware
Included
Corners
Decorative
Pin Type
Nonremovable
Includes Hardware
Hardware Included
Mounting Style
Full Surface
Number of Holes per Leaf
7
Hand Orientation
Non-Handed
Corner Type
Square
Removable Pin
No
ANSI/BHMA Finish
Black Painted
Range of Motion - Maximum
180 Degrees

Description

Spring Hinge, PVC, Wood Material, Black Matte Finish, 55 lb Load Capacity, With Holes, 3 and 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 7 1/2 in Door Leaf Height, 7 7/8 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.188 in Door Leaf Thickness, 0.188 in Frame Leaf Thickness, Plain Bearing Type, Decorative Corners, Included Hardware, Full Surface Mounting, 1 in Overall Knuckle Height, Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.