Air Release Valve, PVC, 3/4", Fkm, Threaded

  • Mfr # ARV075VT-PV

  • Zoro # G0422261


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Body Material
FKM
Connection Type
NPT
Application
Hazardous Liquids
Standards
ISO9001-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARV075VT-PV
Zoro #
G0422261
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Air Release Valve,PVC,3/4",Fkm,Threaded
Body Material
FKM
Connection Type
NPT
Application
Hazardous Liquids
Standards
ISO9001-2015
Outlet Connection Type
Threaded
Operating Temperature - Minimum
40 Degrees F
Inlet Connection Type
Threaded
Operating Pressure - Maximum
150 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
75 Degrees F
Operating Pressure - Minimum
10 psi

Description

Air Release Valve, Application Hazardous Liquids, Body Material PVC, Standards ISO9001-2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.