Clip, 3/8 in H, 1/2 in W
- Mfr # 226575
- Zoro # G923360134
product price:Â
$
24.29
/ea
Key Features
Product Type
Clip
Overall Height
3/8 in
Overall Width
1/2 in
Material
Nylon
Shell Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226575
- Zoro #
- G923360134
- UPC #
- -
- Country of Origin
- United States
- Item
- Clip
- Product Type
- Clip
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Height
- 3/8 in
- Overall Width
- 1/2 in
Description
Clip, Overall Height 3/8 in, Overall Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.