Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 23-3/4" x23-3/4"x1/2"

  • Mfr # 812300

  • Zoro # G5114770


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
T-49, T-72, TC-49G, TC-72, TC-72G
Product Type
Cutting Board
Overall Height
1/2 in
Compatible with Manufacturer Model Number
T-49, T-72, TC-49G, TC-72, TC-72G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812300
Zoro #
G5114770
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Length
23 3/4 in
Overall Width
23 3/4 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
T-49, T-72, TC-49G, TC-72, TC-72G
Product Type
Cutting Board
Compatible with Manufacturer Model Number
T-49, T-72, TC-49G, TC-72, TC-72G
Compatible Manufacturer Part Number
T-49, T-72, TC-49G, TC-72, TC-72G
Compatible with Mfr. Model No.
T-49, T-72, TC-49G, TC-72, TC-72G
For Use with Mfr Model Number
T-49, T-72, TC-49G, TC-72, TC-72G
Compatible Manufacturer Model Number
T-49, T-72, TC-49G, TC-72, TC-72G
Compatible with Manufacturer Model No.
T-49, T-72, TC-49G, TC-72, TC-72G
Compatible Pump Manufacturer Part Number
T-49, T-72, TC-49G, TC-72, TC-72G
Compatible Mfr. Model Number
T-49, T-72, TC-49G, TC-72, TC-72G

Description

Cutting Board, Polyethylene, 23-3/4 In. x 23-3/4 In. x 1/2 In., For Use With Mfr. Model Number 812300, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.