EvaporatorFanBracketKit, 5/8"H, 11-7/16"W
- Mfr # 997585
- Zoro # G723360044
product price:Â
$
60.69
/ea
Key Features
Product Type
Evaporator Fan Bracket Kit
Color
White
Overall Height
5/8 in
Compatible Product Type
Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator, Refrigerator
Compatible Manufacturer Part Number
CVM-43,CVM-49,GDM-33,GDM-35,GDM-35RF,GDM-35W-RF,GDM-37HL,GDM-41,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-49,GDM-49FC,GDM-49PT,GDM-49RF,GDM-49RL,GDM-49W,GDM-49W-RF,GEM-49,GEM-49FC,STA1IRRI-1S,STG1RRI-1S,STG2RRI-2S,STG2RRI89-2S,STR1RRI-1S,STR1RRI89-1S,T-35-HC,T-43-HC,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,TA1R-1G,TA1R-1HG/1HS,TA1R-1S,TA1R-2HG,TA1R-2HS,TA1RRI-1G,TA1RRI-1S,TA1RRI89-1S,TA1RRT-1G-1S,TA1RRT-1S-1S,TA1RRT89-1S-1S,TA2R-2G,TA2R-2HG/2HS,TA2R-2S,TA2R-4HG,TA2R-4HS,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TA2RRT89-2S-2S,TC-49,TC-49G,TG1R-1S,TG1RRI-1S,TG2R-2G,TG2R-2HG/2HS,TG2R-2S,TG2R-4HG,TG2R-4HS,TG2RRI-2S,TG2RRI89-2S,TG2RRT-2S-2S,TG2RRT89-2S-2S,TGRRT-2G-2S,TR1R-1G,TR1R-1HG/1HS,TR1R-1S,TR1R-2HG,TR1R-2HS,TR1RRI-1G,TR1RRI-2S,TR1RRI89-1S,TR1RRT-1G-1S,TR1RRT-1S-1S,TR1RRT89-1S-1S,TR2RRI-2G,TR2RRI-2S,TR2RRI89-2S,TR2RRT-2G-2S,TR2RRT-2S-2S,TR2RRT89-2S-2S,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-4,TS-49G,TS-49G-4,TSD-33,TSD-33G,TSD-47G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 997585
- Zoro #
- G723360044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5/8 in
- Overall Width
- 11 7/16 in
Details
- Item
- Evaporator Fan Bracket Kit
- Product Type
- Evaporator Fan Bracket Kit
- Color
- White
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator, Refrigerator
- Compatible Manufacturer Part Number
- CVM-43,CVM-49,GDM-33,GDM-35,GDM-35RF,GDM-35W-RF,GDM-37HL,GDM-41,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-49,GDM-49FC,GDM-49PT,GDM-49RF,GDM-49RL,GDM-49W,GDM-49W-RF,GEM-49,GEM-49FC,STA1IRRI-1S,STG1RRI-1S,STG2RRI-2S,STG2RRI89-2S,STR1RRI-1S,STR1RRI89-1S,T-35-HC,T-43-HC,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,TA1R-1G,TA1R-1HG/1HS,TA1R-1S,TA1R-2HG,TA1R-2HS,TA1RRI-1G,TA1RRI-1S,TA1RRI89-1S,TA1RRT-1G-1S,TA1RRT-1S-1S,TA1RRT89-1S-1S,TA2R-2G,TA2R-2HG/2HS,TA2R-2S,TA2R-4HG,TA2R-4HS,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TA2RRT89-2S-2S,TC-49,TC-49G,TG1R-1S,TG1RRI-1S,TG2R-2G,TG2R-2HG/2HS,TG2R-2S,TG2R-4HG,TG2R-4HS,TG2RRI-2S,TG2RRI89-2S,TG2RRT-2S-2S,TG2RRT89-2S-2S,TGRRT-2G-2S,TR1R-1G,TR1R-1HG/1HS,TR1R-1S,TR1R-2HG,TR1R-2HS,TR1RRI-1G,TR1RRI-2S,TR1RRI89-1S,TR1RRT-1G-1S,TR1RRT-1S-1S,TR1RRT89-1S-1S,TR2RRI-2G,TR2RRI-2S,TR2RRI89-2S,TR2RRT-2G-2S,TR2RRT-2S-2S,TR2RRT89-2S-2S,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-4,TS-49G,TS-49G-4,TSD-33,TSD-33G,TSD-47G
Description
Evaporator Fan Bracket Kit, Overall Height 5/8 in, Overall Width 11 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.